Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Bar Clamps
A32VCRGNR4MN5 C Clamping Boring Bar D2.00 L1
By Kennametal
Order Code:
ZT1153166S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/tools-and-machining/bar-clamps/a32vcrgnr4mn5-c-clamping-boring-bar-d2-00-l1/p/ZT1153166S
Add to quotation
View all Bar Clamps
Description
Kendex™ Negative Inserts
Top Notch™ Boring Bars
Specifications
Specifications for A32VCRGNR4MN5 C Clamping Boring Bar D2.00 L1
MFR Part No.
1558021
Insert Shape
R-Round
Body Material
Steel
Clamping Type
Top Clamping
Hand Preference
Right
Coolant Supply Size
1/4-18 NPT
Adapter Type Machine Side
Boring Bar
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome