DL1 Barrel Clamp, Gripping Range 0 - 30mm, Max. Load 500 Kg/1000 Kg

Order Code: ZT2692546S

£539.99 Inc VAT (20%)


Description

DL1 barrel clamp, gripping range 0 - 30 mm, max. load 500 kg/1000 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 500 kg. Gripping range = 0 - 30 mm. Weight = 3.6 kg. Product type = clamps. Adjustable gripping range. Easy handling. High quality workmanship. Barrel clamp for vertical transport of drums. Suitable for numerous applications. For lifting drums with different dimensions and shapes, with and without a lid. Single handed operation possible. Observe max. load Max. load up to 500 kg (when used with 1 chain) Max. load up to 1000 kg (when used with 2 chains)

See full description
Specifications for DL1 Barrel Clamp, Gripping Range 0 - 30mm, Max. Load 500 Kg/1000 Kg
  • Product Type
    Clamps
  • Gripping Range
    0 - 30mm
  • Weight
    3.6kg
  • Load Capacity
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome