DLC Barrel Clamp, Gripping Range 0 - 30mm, Max. Load 600 Kg

Order Code: ZT2692451S

£369.99 Inc VAT (20%)


Description

DLC barrel clamp, gripping range 0 - 30 mm, max. load 600 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 600 kg. Gripping range = 0 - 30 mm. Weight = 5 kg. Product type = clamps. Adjustable gripping range. High quality workmanship. Locks automatically when raised. Barrel clamp for vertical transport of drums with standard barrel dimensions. Easy handling by simple attachment to the upright drum and automatic locking when raised.

See full description
Specifications for DLC Barrel Clamp, Gripping Range 0 - 30mm, Max. Load 600 Kg
  • Product Type
    Clamps
  • Gripping Range
    0 - 30mm
  • Load Capacity
    600kg
  • Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome