Quantity | Price | Discount |
---|---|---|
1 - 4 | £25.99 | 0% |
5 - 9 | £24.95 | 4% |
10 + | £23.91 | 8% |
Eclipse EOHBC36 One Handed Bar Clamp & Spreader 36 Inch / 900mm The Eclipse EOHBC36 is suitable for a variety of medium-duty woodworking applications. Its carbon steel bar and reinforced nylon body ensure maximum strength and durability delivering up to 150 kg of clamping force. The quick-release insert trigger enables the clamps to be quickly positioned and released whilst protecting the work surface from marks. Features: Carbon steel bar and reinforced nylon body for strength and durability and can achieve a sustainable clamping force up to 150 Kgf Ideal for medium-duty clamping and temporary hold down work. The quick-release insert trigger enables the clamps to be quickly positioned and released. The easy push-button system allows a quick change from a clamp to a spreader Ergonomically designed soft feel pistol grip handle is comfortable to use The removable pads stay fixed to the clamp and have an additional toe-in feature giving an even distribution of clamping force across the workpiece protecting it from marking damage Specification: Clamping capacity: 900mm (36") Minimum spreading capacity: 168mm (6 5/8") Maximum spreading capacity:1105mm (43 1/2")