EOHBC4-MICRO One Handed Bar Clamp 4IN/100MM

Order Code: ZT2601596S

£6.99 Inc VAT (20%)


Description

Eclipse EOHBC4-MICRO One Handed Bar Clamp 4 Inch / 100mm The EclipseEOHBC4-MICRO is suitable for a variety of light and medium-duty woodworking applications. Its carbon steel bar and reinforced nylon bodyensure maximum strength and durabilitydelivering up to 25kg of clamping force.The quick-release insert trigger enables the clamp to be quickly positioned and released whilst protecting the work surface from marks. Features: Carbon steel bar and reinforced nylon body for strength and durability Can achieveup to 25 Kg of clamping force The quick-release insert trigger enables the clamps to be quickly positioned and released. Ideal for craft and light-duty woodworking projects, delicate work requiring light pressure and for work in confined spaces The mini clamp has an easy push-button system allowing a quick change fro a clamp to a spreader Ergonomically designed soft feel pistol grip handle is comfortable to use The removable pads stay fixed to the clamp and have an additional toe-in feature giving an even distribution of clamping force across the workpiece protecting it from marking damage Specification: Clamping force: 25kg Clamping capacity: 100mm / 4"

See full description
Specifications for EOHBC4-MICRO One Handed Bar Clamp 4IN/100MM
  • Product Type
    One Handed Bar Clamp
  • Clamping Force
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome