Mini Bar Clamp Twin Pack 150mm (6in) Q/G5462QCN

Order Code: ZT1289974P

£14.39 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The IRWIN Quick-Grip Mini Bar Clamps have a revolutionary design and are fast and easy-to-operate. The high-tech resin body is sturdy and temperature resistant, and the 63kg clamping hold load makes for a perfect light-duty 3rd hand. The clamps have non-marking, stay-on pads that protect the work surface. Ideal for smaller jobs and applications in tight working areas. Enhance your clamps with a wide range of Quick-Grip Clamp Accessories. 2 x IRWIN Quick-Grip Mini Bar Clamps 150mm (6in)

See full description
Specifications for Mini Bar Clamp Twin Pack 150mm (6in) Q/G5462QCN
  • MFR Part No.
    T5462EL7
  • Type
    Bar Clamp
  • Capacity
    15mm
  • Clamping Force
    63kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome