Quick-Change Medium-Duty Bar Clamp 150mm (6in) Twin Pack Q/G5062QCNTP

Order Code: ZT1460723S

£39.99 Inc VAT (20%)


Description

IRWIN QUICK-GRIP Quick-Change Medium-Duty Bar Clamps can be converted from a clamp to a spreader in seconds, with a clamping hold load of 136kg. The lockable swivel jaw enables uneven surfaces to be clamped and it is fitted with square XP-style protective pads to protect the work surface from damage. Enhance your clamps with a wide range of QUICK-GRIP Clamp Accessories. 2 x IRWIN QUICK-GRIP Quick-Change Medium-Duty Bar Clamp 150mm (6in)

See full description
Specifications for Quick-Change Medium-Duty Bar Clamp 150mm (6in) Twin Pack Q/G5062QCNTP
  • Holding Capacity
    150mm
  • MFR Part No.
    Q/G5062QCNTP
  • Clamping Force
    136kg
  • Capacity
    150mm
  • Maximum Spreading Capacity
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome