0
1

T-Bar Clamps, 136 Series


£54.99 Inc VAT (20%)
Up to 7.5% off

See 5 Product Variants
£54.99

Description

Designed to resist distortion and twisting even when clamping under intense pressures, this range of heavy-duty T-bar clamps is highly resilient. With a fixed head that can be bench mounted, the products possess cast iron heads and slides, bars manufactured from bright drawn steel and the main screw and handles are constructed from high grade steel. The tail slides are secured by a solid steel pin. Also available are lengthening bars, which increase the bar length.

Features and Benefits
• Head and slide are unbreakable, making for an extremely robust and hard-wearing product
• Flat bottomed slides and heads ensure that the clamp can stand without needing any support for easy working
• Available in a range of sizes and specifications to suit your needs
• Solid steel pin secures the slide for guaranteed longevity and hold

Typical Application
• Woodworking
• Engineering
• Construction

Feature Attributes

Bar Material:
Steel
Head Material:
Cast Iron
Type:
Sash Clamp
Handle Type:
T-Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome