Vertical Handle, Bar Height 420mm, Pack Of 2, Grey

Order Code: ZT2735871S

£113.99 Inc VAT (20%)


Description

Vertical handle, bar height 420 mm, pack of 2, grey. Supplied = assembled. Material = steel. Colour = grey. Bar height = 420 mm. Product type = accessories. Vertical handles, grey.

Specifications for Vertical Handle, Bar Height 420mm, Pack Of 2, Grey
  • Product Type
    Accessories
  • Pack Quantity
    2
  • Colour
    Grey
  • Supplied
    Assembled
  • Material
    Steel
  • Bar Height
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome