Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Base Components
BC10 150 x 200 x 25mm Steel Plate
By Indexa
Order Code:
ZT1125580X
Length
*
150mm
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/base-components/bc10-150-x-200-x-25mm-steel-plate/p/ZT1125580X
Add to quotation
Schedule an order and save 5%
View all Base Components
Description
BC10 - Steel Rectangular Plate
Material: Steel. BS. 4360 Gr. 43A.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants