07401 10mm Air Belt Sander

Order Code: ZT2518805S

£59.99 Inc VAT (20%)


Description

The SIP 10mm Air Belt Sander is the ultimate versatile sanding tool, offering all the same features and benefits as palm sanders, but with the added option of sanding hard-to-reach and narrrow areas on a range of materials, including steel, aluminium, and plastics.

• 10,000rpm no-load speed for high performance
• 10mm sander size with lever throttle control
• Ideal for sanding steel, aluminium, and plastics
• Perfect for sanding hard-to-reach narrow areas
• Adjustable arm with quick belt tensioning lever
• Rear air exhaust vent directs air away
• Lightweight and compact design for simple use
• 1/4" BSP inlet and 90psi (6bar) pressure
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for 07401 10mm Air Belt Sander
  • Operating Pressure
    90psi (6bar)
  • Belt Size
    10mm x 330mm
  • Sound Power (LWA)
    99dBA
  • No Load Speed
    18, 000rpm