0
1

15003 Mini Dynafile

Order Code: ZT1029014X

£739.99 Inc VAT (20%)


Description

15003
Ideal for strap polishing and working in narrow openings. Lightweight ergonomic design handle features 7° offset. Multi-position grinding head pivots 360°. Belt guard easily detaches for quick abrasive change; simple belt tracking adjustment knob.
Belt size (W x L): 1/8 - 1/2” (3 - 13mm) x 12” (305mm).
Power: 0.4hp.
Free speed: 25,000rpm.
Max SFPM: 4890.
Max. air flow @ 90psig (6.2bar): 20scfm.
Air inlet: 1/4” NPT.
Hose ID: 1/4” (6mm).
Sound level: 75dBA.
Length: 298mm.
Height: 89mm.

See full description
Specifications for 15003 Mini Dynafile
  • Power
    0.4mm H2O
  • Belt Width
    3-13mm
  • Air Consumption
    21ft³/min
  • Weight
    0.77kg
  • Air Inlet Size
    1/4 NPT
  • Air Pressure
    90psi
  • Maximum No Load Speed
    25,000rpm
  • Belt Length
    305mm
  • Model Number
    15003
  • MFR Part No.
    15003
  • No Load Speed
    25000rpm
  • Item
    Air Belt Sanders
  • Power Source
    Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome