0
1
2

CP5080-5220H18 18" Air Belt Sander

Order Code: ZT1029018X

£829.99 Inc VAT (20%)


Description

An industrial belt sander designed for large surfaces applications.

• Sanding head pivots 360° for multi position sanding.
• Easy change of abrasives and contact arm.
• 18" (457 mm) belt sander.
• 0.75 hp (560 W).

See full description
Specifications for CP5080-5220H18 18" Air Belt Sander
  • Noise/ Vibration Information
    84 db(A) - Sound pressure
    <2,5 m/s² - Vibration α (ISO-28927-3)
    95 db(A) - Sound Power
  • Power
    0.67HP
  • Maximum No Load Speed
    20000rpm
  • Weight
    1.48kg
  • Belt Length
    457mm
  • Model Number
    CP5080-5220H18
  • Belt Width
    13mm
  • No Load Speed
    22,000rpm
  • Noise / Vibration Information
    84 db(A) - Sound pressure
    95 db(A) - Sound Power

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome