GSS 160 Multi Professional Orbital Sander 180W 240V - BSH6012A2370

Order Code: ZT4037436S

£169.99 Inc VAT (20%)


Description

Bosch GSS 160 Multi Professional Orbital Sander for tackling multiple applications, including corners. Its ergonomic palm rest and a compact design ensure easy, comfortable handling. Supplied with three interchangeable pads that enable work on edges and corners as well as on small flat surfaces. Its dust box is fitted with a built-in Bosch Micro Filter System, providing an efficient dust-extraction system for practically dust-free work. This orbital sander is intended for in-between sanding, surface finishing, and for sanding corners and small flat surfaces. It is applicable on wood, veneer, lacquer, filler, as well as mineral and acrylic surfaces. It is compatible with the Bosch Click & Clean System. The GSS 160 Professional Multi also includes a clamping system, a hook-and-loop system for fastening sanding paper, and is designed to enable one-handed use. Supplied with: 3 x Sanding Sheets C470. 1 x Base Plate with Sanding Plate 80 x 130mm. 1 x Base Plate with Sanding Plate 113 x 101mm. 1 x Delta Base Plate with Sanding Plate 100 x 150mm. 1 x Dust Box incl. Microfilter. 1 x Screwdriver. 1 x Hole Punch. 1 x L-BOXX Inlay. 1 x L-BOXX 136. Specification: Input Power: 180W. No Load Speed: 12, 000/min. No Load Orbital Stroke Rate: 24, 000/opm. Orbit Diameter: 1.6mm. Sanding Plate (Width x Length) : Hook & Loop: 80 x 130mm. Hook & Loop, & Clamp: 113 x 101mm. Delta Hook & Loop: 100 x 150mm. Weight: 1.2kg.

See full description
Specifications for GSS 160 Multi Professional Orbital Sander 180W 240V - BSH6012A2370
  • Power Source
    Corded 240V
  • Oscillating Speed
    12000opm
  • Input Power
    180W