KA2500K-GB Compact Mouse Sander 120W 240V B/DKA2500K

Order Code: ZT1273939P

£69.99 Inc VAT (20%)


Description

The Black & Decker KA2500K-GB Compact Mouse Sander has a compact design with 3 separate rubber gripping areas that allow for optimum control. It has a micro filtration dust canister for excellent dust collection and a dust sealed slide switch for reduced fatigue during continual operation. The sander is supplied with a detailed finger base which is designed to give better results when sanding intricate areas. Its quick fit and innovative mesh sanding sheets provide four times the life of standard sand paper. Supplied with 1 x Detail Finger Sanding Attachment, 6 x Mesh Sanding Sheets (2 x 180G, 2 x 120G, 2 x 80G), 2 x Mesh Detail Finger Sanding Sheets and 1 x Kit Box. Specification Input Power 120W Oscillating Speed 14,000/min. Oscillating Diameter 2mm Paper Size 100mm

See full description
Specifications for KA2500K-GB Compact Mouse Sander 120W 240V B/DKA2500K
  • MFR Part No.
    KA2500K-GB
  • Oscillating Speed
    28000opm
  • Power Source
    Corded 240v
  • Input Power
    120W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome