0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

R Series - Mini Belt Sanders


£119.99 Inc VAT (20%)

See 3 Product Variants
£119.99

Description

Highly effective belt sander, suitable for flat, concave and convex surfaces. Sanding arm can be rotated to any angle - resulting in improved access in confined spaces, and saves space when storing the tool.

Features and Benefits
• Spare belt and hex wrench included
• Ergonomic and comfortable rubber grip for reduces vibration
• Low profile teasing throttle for precise speed control
• Directional rear exhaust

Notes
• Air inlet thread: 1/4" NPT
• Minimum air hose size (ID): 10mm (3/8").
• Air pressure: 90psi/6.2bar.
• Overall length/folded length:
• R5218: 305/207mm,
• R5228: 470/310mm,
• R5238: 420/255mm.

Feature Attributes

Air Inlet Size:
1/4 in NPT
Air Pressure:
90 psi
Item:
Air Belt Sanders
Power Source:
Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome