01949 150MM (6") Heavy Duty 4HP Pedestal Belt Linisher 400V

Order Code: ZT1415356X

£1,199.99 Inc VAT (20%)


Description

This durable two-piece basket stretcher is designed for use in demanding rescue and recovery scenarios, offering a secure and efficient solution for transporting casualties with minimal disturbance. Its compact design allows for easy transport and storage, while durable fittings and materials ensure reliable performance in challenging environments. Suitable for lifting, carrying, and winch-assisted operations, it provides flexibility for emergency response teams.

Features and Benefits
• Adjustable feet, safety belts, and mattress for enhanced comfort and security
• Fire-resistant construction suitable for high-risk environments
• High resistance to wear and corrosion for long-term use
•Compact two-piece design for easy transport and storage
• Includes lifting sling equipment, winch-compatible

See full description
Specifications for 01949 150MM (6") Heavy Duty 4HP Pedestal Belt Linisher 400V
  • Weight
    100kg
  • Voltage
    400V
  • Motor Power
    4.0mm H2O
  • Includes
    Grinding Support Bracket
  • Type
    Belt
  • Belt Length
    2000mm
  • Belt Speed
    34m/s
  • Belt Size
    2,000x 150mm
  • Belt Width
    150mm
  • MFR Part No.
    1949
  • Power
    2980V
  • Item
    Belt Sander
  • Model Number
    01949
  • Power Source
    Electric