Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Belt Sanders
4" x 36" Belt and Disc Sander
By Lumberjack
Order Code:
ZT1002167S
£143.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
143.99
https://www.zoro.co.uk/shop/tools-and-machining/belt-sanders/4-inch-x-36-inch-belt-and-disc-sander/p/ZT1002167S
Add to quotation
View all Belt Sanders
Description
Lumberjack BD370 4 inch x 36 inch Belt and Disc Sander
Specifications
Specifications for 4" x 36" Belt and Disc Sander
Belt Size
4 inch x 36 inch
Product Type
Belt and Disc Sander
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome