0
1
2
3
4
5

400W Precision Multi-Purpose File Sander 230V

Order Code: ZT1198944X

£69.99 Inc VAT (20%)


Description

Ideal For: Filing, Sanding & Grinding with 120° Fully adjustable sanding arm.

Versatile, powerful and compact tool; ideal for sanding, filing, as well as sharpening tools and blades. Perfect for use in tight gaps, such as cleaning out door locks - plus handy at removing rust and excess weld.

Features adjustable sanding arm allowing the operator to keep their hand / wrist in a comfortable position and instead alter the angle of the sanding arm to suit the job.

Variable speed control (300 - 1700rpm) provides optimum control and finishing on a number of surfaces and materials, including wood, metal, plastic, ceramics and masonry.

Three sanding belts are included in a variety of grades, ideal for wood, metal and plastics. The coarser paper grades remove the unwanted material faster and with less effort.

This machine is supplied with two Sanding Heads: A single wheeled head (1) for flat surfaces and a twin wheeled head (2) for better performance on angled surfaces. Also supplied with a dust bag (3) for effective dust collection, when sanding wood, plastics or removing paint.


Ideal for sanding, filing, as well as sharpening tools and blades.

See full description
Specifications for 400W Precision Multi-Purpose File Sander 230V
  • Belt Width
    13mm
  • Noise/ Vibration Information
    Vibration uncertianty K=1.5m/s²
    Vibration Emission under load ah=1.215 m/s²
    Sound Uncertainty K=3dB(A)
    Sound Power Level Lwa= 91.2 dB(A)
    Sound Pressure Level Lpa= 80.2 dB(A)
  • Power Rating
    400W
  • Manufacturer Guarantee
    2 Year Manufacturer's Guarantee (T&Cs Apply).
  • MFR Part No.
    062-0001
  • No Load Speed
    1700rpm
  • Weight
    1.75kg
  • Belt Speed
    388m/min
  • Supply Voltage
    230V
  • Model Number
    FILESANDER2
  • Belt Length
    457mm
  • Includes
    1x Single Wheel Head
    1x Instruction Manual
    1x Twin Wheel Head
    3x Sanding Belts
    Dust Bag (for use with wood, paint removal and plastics only)
  • Item
    Corded Belt Sander
  • Power Source
    Electric
  • Power
    400V
  • Voltage
    230V
  • Noise/Vibration Information
    Sound Uncertainty K=3dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome