0
1

9403/1 100mm Belt Sander 110V

Order Code: ZT1043773P

£399.99 Inc VAT (20%)


Description

Powerful, heavy duty belt sander. Suitable for sanding large surface areas. Features simple alignment and fast belt replacement for maximum efficiency. Supplied with abrasive belt, dust nozzle and dust collection bag.

• 1200W.
• Single-Speed.
• Dust Bag.
• Adjustable Belt Tracking.
• Lock-On Trigger Switch.
• Replaceable Carbon Brushes.
• Dust-Sealed Bearings.
• Fan-Cooled Motor.
• Belt Size: 100 x 610mm.
Sanding surface: 100 x 260mm.

See full description
Specifications for 9403/1 100mm Belt Sander 110V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply).
  • Noise/ Vibration Information
    Vibration Uncertainty K 1.5m/s²
    Sound Power Level (Lwa) 97 dB(A)
    Vibration (Sanding Metal Plate) 2.5m/s² or less
    Sound Uncertainty K 3 db(A)
    Sound Pressure level (Lpa) 86 dB(A)
  • Belt Speed
    500m/min
  • Power Rating
    1,200W
  • Belt Length
    610mm
  • Overall Length
    353mm
  • Model Number
    9403/1
  • Weight
    5.7kg
  • Supply Voltage
    110V
  • Includes
    Dust Nozzle
    Abrasive Belt
  • Belt Width
    100mm
  • Power Source
    Electric
  • Height
    353mm
  • Voltage
    110V
  • Item
    Corded Belt Sander
  • Power
    1200V
  • Noise/Vibration Information
    Sound Uncertainty K 3 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome