Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Belt Sanders
9404 Variable Speed Belt Sander 1010W 110V
By Makita
Order Code:
ZT2423905S
£329.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
329.99
https://www.zoro.co.uk/shop/tools-and-machining/belt-sanders/9404-variable-speed-belt-sander-1010w-110v/p/ZT2423905S
Add to quotation
View all Belt Sanders
Description
1 x Makita 9404 Variable Speed Belt Sander 1010W 110V Version.
Specifications
Specifications for 9404 Variable Speed Belt Sander 1010W 110V
Supply Voltage
110V
Belt Speed
210-440rpm
Belt Width
100mm
No Load Speed
210-440rpm
Power Source
Corded 110v
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome