0
1
2

Belt Sander 76mm (3in) 900W 240V OLPBS900

Order Code: ZT1737518S

£69.99 Inc VAT (20%)


Description

The Olympia Tools Belt Sander has a powerful 900W motor and variable speed for a high material removal rate. Fuss-free, tool-less belt change means less downtime between jobs. Fitted with a soft grip handle for reduced fatigue, and a removable dustbag to keep the working area clean and free from debris. Supplied with 1 x Sanding Belt and 1 x Removable Dust Bag. Specification Input Power 900W Belt Speed 120-340/min. Belt Size 76 x 533mm Sanding Surface 76 x 158mm Weight 3.4kg

See full description
Specifications for Belt Sander 76mm (3in) 900W 240V OLPBS900
  • Supply Voltage
    240V
  • Belt Width
    76mm
  • MFR Part No.
    OLPBS900
    09-230
  • Belt Speed
    120-340rpm
  • Power Source
    Corded 240v
  • No Load Speed
    120-340rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome