DCW220NT XR Belt Sander 75mm 18V Bare Unit TStak

DCW220NT XR Belt Sander 75mm 18V Bare Unit TStak

Order Code: ZT3113487S

£229.99 Inc VAT (20%)


Description

The DEWALT DCW220NT XR 18V Belt Sander has a brushless motor for extended durability, efficiency and power. It also has a high no load speed, which is variable to provide ultimate speed and application control. The sander features a direct AIRLOCK dust port and wireless tool control to ensure a cleaner and safer jobsite. WTC™ allows for remote switching on of the dust extractor when the sander is started (requires compatible DEWALT dust extractor) A quick-release belt change system allows sanding belts to be changed effortlessly. Class leading DEWALT ergonomics ensure maximised comfort and safety. Supplied in a T-STAK VI Kit Box. Includes: Dust Bag. Rotating Dust Port. Sanding Belt, 80 Grit. Bare Unit, No Battery or Charger supplied. Specifications: Belt Speed: 320m/min. Belt Size: 75 x 533mm. Weight: 3.0kg.

See full description
Specifications for DCW220NT XR Belt Sander 75mm 18V Bare Unit TStak
  • Supply Voltage
    18V
  • No Load Speed
    198-320rpm
  • Power Source
    Cordless 18V
  • Belt Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome