0
1
2
3

MAKITA9911 3 Inch/75mm Belt Sander (240V)

Order Code: ZT3085525S

£129.99 Inc VAT (20%)


Description

The 9911 Makita Belt Sander is ideal for sanding wood, floorboard renovations or metal
The Makita 9911 is a compact belt sander intended for light trade use. It has a 76mm x 457mm / 3" x 18" abrasive belt. The Makita 9911 Belt Sander has a unique design which allows flush sanding to a wall with side of sander. It is lightweight and well balanced for smooth operation. It boasts the highest capacity at sanding and dust-collection among the same class sanders. The electronic speed dial allows you to match the rate of sanding to individual jobs for added control. The Auto Tracking System means belt requires no adjustment after mounting as it will centre itself on startup. Low noise at only 82dB for quieter operation. For sanding woods, floorboard renovations or metal. Cleaning stains on floors or walls. Also suited to rust or paint removal. The flat-top design allows sander to be turned and used as a benchtop tool. People who bought this say: "Does the job without any failings" "Comparatively cheap, not heavy, very quiet, can use one-handed, good belt size, comfortable to use, very nice size, not too big not too small, does the job." " Easy to operate, easy to handle, quick change of belts, removable dust collection bag really easy to empty and replace."

Features:
650 Watt motor
Auto tracking system means the belt requires no adjustment after mounting
Low noise at 82dB
Variable-speed-trigger
Constant speed under load
Comes with:
Belt
Dust Bag
Specification:
Noise Sound Pressure: 83 dB(A)
Noise K Factor: 3 dB(A)
Vibration K Factor: 1.5 m/s_
Vibration Sanding: 2.5 m/sec_
Colour: Blue
Voltage: 240 V
Belt Size: 76mm x 457mm
Belt Speed: 75-270m/min
Input wattage: 650w
Net Weight: 2.6kg

See full description
Specifications for MAKITA9911 3 Inch/75mm Belt Sander (240V)
  • Product Type
    Belt Sander
  • Power Rating
    650W
  • Colour
    Blue
  • Supply Voltage
    240V
  • Power
    650W
  • Weight
    2.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome