TE-BS 8540 E Variable Speed Belt Sander 75 x 533mm 850W 240V EINTEBS8540E

Order Code: ZT1277598P

£79.99 Inc VAT (20%)


Description

The Einhell TE-BS 8540 E Belt Sander is fitted with speed electronics that ensure that the sanding power is adjusted exactly depending on the particular material and task. The highly exact belt position can be optimally set with the precision adjustment facility, while the sanding belt can be changed with just a twist of the wrist and without any tools. The soft grip and the adjustable additional handle provide outstanding ergonomics and high user-friendliness. The front cover can be flipped up in order to get into hard-to-reach cavities. In the flipped-down state it acts as a front-end spacer, and in combination with the adjustable additional handle it ensures maximum flexibility. For low-dust operation the belt sander is equipped with a dust extraction adaptor and a dust collection box. A cable clip for securing the wound-up cable with just a twist of the hand sees the TE-BS 8540 E neatly stored away after use. One sanding belt is included so that you can begin work immediately. Specification Input Power 850W Belt Speed 300-400/min. Belt Size 75 x 533mm Sanding Size 75 x 140mm Weight 3.1kg

See full description
Specifications for TE-BS 8540 E Variable Speed Belt Sander 75 x 533mm 850W 240V EINTEBS8540E
  • Belt Width
    75mm
  • Belt Speed
    300-400rpm
  • Weight
    3.4kg
  • Supply Voltage
    24V
  • Power Source
    Corded 240V
  • No Load Speed
    300-400rpm