Variable Speed Belt Sander 12 x 456mm 260W
0
1
2
3
4

Variable Speed Belt Sander 12 x 456mm 260W

Order Code: ZT1229679P

£73.99 Inc VAT (20%)
£79.997.5% off


Description

Compact lightweight design, ideal for use in bodyshops and reaching inaccessible areas. Sanding arm angle can be adjusted by up to 60° to achieve better access to intricate areas. Variable speed power control. Push to lock and release sanding arm for easy belt changing. Includes a detachable exhaust, making it suitable for use with extraction systems.

Specifications for Variable Speed Belt Sander 12 x 456mm 260W
  • MFR Part No.
    SBS260
  • Weight
    1.11kg
  • Belt Size
    12 x 456mm
  • Motor Power
    260W
  • Supply Voltage
    230V ~ 50Hz
  • No Load Speed
    772-1200rpm