5 Speed 350W Bench Drill

Order Code: ZT2748686S

£149.99 Inc VAT (20%)


Description

5 speed bench drill with a 13mm drilling capacity. Fitted with a No-Volt safety release switch, depth stop and chuck guard. Manufactured with a steel motor casing and lockable pulley cover. Supplied with a BS approved non-rewireable moulded plug and 1.8m (approx.) cable. Ideal for home workshops.|Drilling capacity: 13mmChuck capacity: 1.5-13mmSpindle Taper: MT2Speeds: 5 (580-2650r/min)Spindle travel: 50mmColumn diameter: 60mmCollar diameter: 40mmTable size: 162 x 162mmBase size: 200 x 320Throat depth: 104mmHeight: 580mmWeight: 15kg|No-volt switch

See full description
Specifications for 5 Speed 350W Bench Drill
  • Height
    580mm
  • Product Type
    Bench Drill
  • Table Size
    162 x 162mm
  • Motor Power
    350W
  • Collar Diameter
    40mm
  • Spindle Travel
    50mm
  • Spindle Taper
    MT2
  • Column Diameter
    60mm
  • Base Size
    200 x 320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome