AJ70 Pedestal Drilling Machine 400V 3PH

Order Code: ZT1028526X

£21,999.99 Inc VAT (20%)

Currently unavailable

Description

Model No: AJ70
Drilling Capacity: 70mm
Spindle Taper: MT5
Spindle Travel: 300mm
Speed: 35-1238rpm
No. of Speeds: 12
No. of Feeds: 6
Table Size: 600x600mm
Voltage: 400V 3pH 50Hz
Main Motor: 5.5kW
Weight: 1150Kg

For all dimensional specifications please refer to our catalogue.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome