Ajax Gear Head Pedestal Drill

Order Code: ZT3293879S

£11,999.99 Inc VAT (20%)


Description

Model No: AJ35
Drilling Capacity: 35mm
Spindle Taper: MT4
Spindle Travel: 160mm
Speed: 75-2100rpm
No. of Speeds: 8
No. of Feeds: 3
Table Size: 400x420mm
Voltage: 400V 3pH 50Hz
Main Motor: 0.9/1.5kW
Weight: 317Kg

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for Ajax Gear Head Pedestal Drill
  • Maximum Drilling Capacity
    35mm
  • Motor Power
    882W
  • Spindle Taper
    MT4
  • Voltage
    400V
  • MFR Part No.
    AJ35
  • Drilling Speed Range
    75 - 2100rpm
  • Phase
    Three Phase

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome