0
1
2
3

B40GSM Geared Head Pedestal Drill

Order Code: ZT1028532X

£6,399.99 Inc VAT (20%)


Description

OPTI B40 GSM
Geared head with power feed and coolant system 0333-4400 3ph. Convincing arguments: quality, efficiency and price. Heavy-duty solid cast iron construction. Heavy-duty thick walled cast iron upright provides for smooth running and stability. Automatic gearwheel lubrication via oil pump. High concentricity precision due to stable main spindle hardened and ground. Nine selectable speeds via gear shifting lever at the front of the drill head and two stage driving motor provides for 18 speeds. Heavy-duty solid drilling table, precision ground with intersecting T-slots, heavily ribbed at the underside, height adjustable via rack. Integrated coolant system and coolant tank. Smooth running due to ground gearwheels. Threading (trapping) facility. Lockable main switch with protective motor switch. Machine lighting integrated in drill head. Spindle locking with integrated drill drift for easy tool change. Vertical adjustable chuck guard.
Adjustable drill depth stop with millimetre scale. Solid mounting base with ‘T’ slots,
precision ground.
Standard accessories: Quick-action drill chuck 3 - 16mm. Taper mandrel 4MT. Machine light. Coolant system.

Specifications:
Drilling cap steel: 35mm.
Drilling cap cast iron: 45mm.
Threading in steel max: M24.
Threading in cast iron max: M30.
Spindle to column: 350mm.
Distance spindle to table max: 780mm.
Distance spindle to foot max: 1320mm.
Spindle holding fixture: MT4.
Spindle speeds: 50 - 1450rpm.
Number of steps: 18.
Sleeve travel (quill): 180mm.
Auto spindle sleeve feed: 2 steps/0.1 - 0.2mm/rev.
Column diameter: 150mm.
Work area of table (L x W): 560 x 560mm.
Work area of foot (L x W): 510 x 500mm.
T-slot size: 18mm.
Motor power: 1.5kW.
Size (L x W x H): 73 x 56 x 222cm.

See full description
Specifications for B40GSM Geared Head Pedestal Drill
  • T-Slot Size
    18mm
  • Column Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome