Bench Pillar Drill with Digital Display & Laser Guide 720W

Bench Pillar Drill with Digital Display & Laser Guide 720W

Order Code: ZT3160945S

£199.99 Inc VAT (20%)


Description

• PRECISION - Good workspace illumination and accuracy thanks to the integrated LED light and laser.
• CLARITY - Easy to read LCD display shows rpm as well as spindle travel for exact drilling depth (100mm stroke) .
• CONTROL - 2 gears with variable speed adjustment from 170 to 880rpm and 490 to 2600rpm.
• CONVENIENT - Quick release 1.5 to 13mm chuck.
• STURDY - Wide (300 x 330mm) aluminium base gives increased stability and is corrosion free.
• EXACT - Parallel workpiece guide makes repeated drilling of large surfaces along edge more precise.
• POSITIVE - Rubber grip on stylish handle design gives great control during repeated use.
• INTERGRATED LASER - for easy and precise drilling.
• INTERGRATED LED - for perfect illumination.
• DIGITAL DISPLAY - for accurate drilling.

See full description
Specifications for Bench Pillar Drill with Digital Display & Laser Guide 720W
  • Overall Height
    660mm
  • Spindle Travel
    100mm
  • Column Diameter
    46mm
  • Weight
    10.2kg
  • Maximum Distance Spindle to Base
    280mm
  • MFR Part No.
    PDM10B
  • Base Size
    330mm x 300mm
  • Collar Diameter
    43mm
  • Voltage
    230V
  • Drilling Speed Range
    170-880/min, 490-2600/min
  • Swing
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome