DH24F Bench Drill 3PH - 0302-0244

Order Code: ZT1091432S

£2,199.99 Inc VAT (20%)


Description

Powerful brushless drive with particularly smooth running, as well as high performance with approximately constant torque over the entire speed range. Best power transmission through aluminium pulleys in combination with toothed gates quality wedge belt. High smoothness thanks to ground multi-tooth handle. Concentricity guaranteed to be less than 0.015mm measured in the drill. Separate emergency stop switch. Digital speed display integrated in the housing. High quality Optimum quick release drill chuck as standard. Large sized height adjustable protective screen with safety switch for maximum protection of the user. Drilling depth stop. V-belt cover with safety switch. V-belt clamping device. Right/Left run. Machine light in the drill head integrated. Precisely worked, stable drilling table with 2 diagonally running T-slots 360 rotatable and circumferential cooling water channel. Thick walled casting column. Massive base plate.

See full description
Specifications for DH24F Bench Drill 3PH - 0302-0244
  • Product Type
    Bench Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome