DH55G Geared Head Drill

Order Code: ZT1091439S

£12,399.99 Inc VAT (20%)


Description

Heavy, solid cast design. Dirt/water-resistant, easy-to-clean membrane keyboard. 24 V DC electronics. Electrical spindle sleeve feed. Drilling depth stop. Automatic gearwheel lubrication via oil pump. Thread tapping device. Machine lamp integrated in drilling head. Generously dimensioned, height adjustable protective screen with safety switch for greatest possible user protection. Generously dimensioned drilling table, solid, precision workmanship,with parallel T-slots and recirculating coolant duct, reinforcing ribs on rear, rotates through ± 90° about the column, laterally tilting. Motorised drilling table height adjustment. Cooling unit and external coolant tank, can be removed for easier and complete emptying. Chip filter in line with Machinery Directive. Extremely stable, thick-walled cast-iron column for excellent force absorption. Solid base plate with parallel T-slots, precision surface finish. Optional footswitch available for toggling between clockwise and anticlockwise run and for thread tapping.

See full description
Specifications for DH55G Geared Head Drill
  • Product Type
    Geared Head Drill
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome