0
1

DP18VARIO 550W 16 MM Vari-Speed Bench Pillar Drill

Order Code: ZT1718375S

£419.99 Inc VAT (20%)


Description

The Scheppach DP18VARIO is a heavy duty bench pillar drill that will satisfy the demands of the serious semi-professional and professional user alike. With a powerful 550 W motor, variable speed range, 16 mm max. keyless chuck, and exact cross laser alignment for precise drilling. It also features for added convenience an accurate digital drilling speed display, extending roller support drilling table, and an LED worklight for increased visability on the workpiece. Ideal machine for drilling accurate holes in wood, plastic, metal, and other materials with ease, this professional quality workshop drill press will meet all your drilling needs.

See full description
Specifications for DP18VARIO 550W 16 MM Vari-Speed Bench Pillar Drill
  • Type
    Bench Pillar Drill
  • Chuck Size
    16mm
  • Motor Power
    550W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome