0
1
2
3
4
5
6
7
8
9

EINTEBD750E Te-Bd 750 E Bench Drill 750W 240V

Order Code: ZT4156278S

£369.99 Inc VAT (20%)


Description

EINTEBD750E TE-BD 750 E Bench Drill 750W 240V
The Einhell TE-BD 750 E Bench Drill is a powerful precision tool that no tool kit should be without. Comfortable operation is ensured by the smooth-running and quiet induction motor. Its speed is infinitely adjustable and the current speed is indicated by an LCD display. Suitable for fitting all standard sizes of drill bit the quick-action chuck has a range of 1 to 16mm. In addition, the Einhell TE-BD 750 E pillar drill has an MK2 chuck for morse taper bits.

Optimum conditions for all desired drilling operations are ensured by the height-adjustable drill table with tilt and swivel function, which also has width extension elements. An LED light illuminates the drill table to optimum effect. The drilling spindle with ball bearings ensures long-lasting use. Additional safety is provided by the emergency stop switch and the safety spindle protection.

Specifications:

Input Power: S2 750W.
Speed: 450-2, 500/min.
Drill Bit Diameter: 1-16mm.
Drilling Depth: 80mm.
Projection: 152mm.
Rotating Range (Drill Table) : 90°.
Weight: 44.4kg.

See full description
Specifications for EINTEBD750E Te-Bd 750 E Bench Drill 750W 240V
  • Power Source
    Corded 240V
  • Input Power
    750W
  • Weight
    44.4kg