Expert 16 SPD 650W Bench Drill

Order Code: ZT2748899S

£619.99 Inc VAT (20%)


Description

Heavy duty 16 speed bench drill with a 19mm drilling capacity. Designed for engineering and fabrication workshops. The square table is fitted with a heavy duty smoothly operated rack and pinion for easy adjustment. Fitted with a No-Volt safety release switch, depth stop and chuck guard. Manufactured with an Aluminium motor casing and lockable pulley cover. Supplied with a BS approved non-rewireable moulded plug and 1.8m (approx.) cable.|Drilling capacity: 19mmChuck capacity: 3-16mmSpindle taper: MT2Speeds: 16 (120-3000r/min)Spindle travel: 80mmColumn diameter: 80mmCollar diameter: 60mmTable size: 290 x 290mmBase size: 460 x 275mmThroat depth: 178mmHeight: 1000mmWeight: 71kg

See full description
Specifications for Expert 16 SPD 650W Bench Drill
  • Height
    1000mm
  • Product Type
    Bench Drill
  • Table Size
    290 x 290mm
  • Motor Power
    650W
  • Spindle Taper
    MT2
  • Base Size
    460 x 275mm
  • Spindle Travel
    80mm
  • Collar Diameter
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome