07625 - Professional Bench Grinder 6in (150mm) - 230V
0
1

07625 - Professional Bench Grinder 6in (150mm) - 230V

Order Code: ZT1251539X

350W
£119.99 Inc VAT (20%)


Description

The Professional Bench Grinder is engineered for durability and high performance, featuring a robust metal housing and precision sealed spindle bearings that ensure longevity. Driven by a powerful 350W induction motor, this grinder operates two 6in. diameter grinding wheels (1in. width with ½in. bore) for efficient metalworking. Safety is prioritised with an NVR switch, and the grinder comes equipped with one coarse and one medium grinding wheel, along with a rotary wire brush for versatile applications. Ideal for swiftly sharpening tools, preparing various metals, and cleaning weld seams, this bench grinder is a valuable asset for any workshop or garage setting.

Features and Benefits
• Sturdy metal casing guarantees strength and durability
• Sealed spindle bearings offer improved functionality and longer working life
• Induction motor rated at 350W drives two grinding wheels for effective use
• Comes with a coarse and a medium grinding wheel to accommodate different grinding needs
• Includes a 6in. wire brush for cleaning purposes
• Safety is improved with the NVR switch feature during operation
• Optimally designed for various metal applications, making it ideal for numerous tasks

Need support to find the right solution [contact our Technical Product Support Team](https://www.cromwell.co.uk/info/technical)

See full description