250mm x 30mm Wide x 58mm Bore Crimped Steel Wire Wheel Bench Grinder Brush 6253

Order Code: ZT5515769S

£69.99 Inc VAT (20%)


Description

SIT 6253 250mm Bench Grinder Wheel, Steel Crimped 0.35 Wire Brush, 0082 - Wheel Brushes in highly resistant crimped steel wire and with very high filament density. The 6000 Series, the diameter being equal, has 40% more filaments. High quality 250mm x 30mm x 0.35mm thick Steel crimped wire wheel with a 16mm bore for use on bench grinders  Suitable for industrial use . Ideally used on a bench grinder for Deburring, satin finishing and polishing of surfaces of every material and shape Also suitable for removing paint, rust, glue, rubber, or residue from metal surfaces. Wheel Brushes in highly resistant crimped steel wire and with very high filament density. The 6000 Series, the diameter being equal, has 40% more filaments. 250mm Diameter 30mm Wide 58mm Bore Comes with set of plastic reducing bushes Max RPM 6000

See full description
Specifications for 250mm x 30mm Wide x 58mm Bore Crimped Steel Wire Wheel Bench Grinder Brush 6253
  • Width
    30mm
  • Thickness
    0.35mm
  • Diameter
    250mm
  • Product Type
    Bench Grinder Wheel