300X25X127MM A36OVS Neon Aluminium Oxide Bench & Pedestal Grinding Wheels

Order Code: ZT1415506X

£69.99 Inc VAT (20%)
£83.9916.5% off
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

Suitable for sharpening and grinding on ferrous and non-ferrous metals.

Features and Benefits:
•Ideal for steel removal, shaping and deburring

Specifications for 300X25X127MM A36OVS Neon Aluminium Oxide Bench & Pedestal Grinding Wheels
  • Bore
    127mm
  • Grade
    Medium
  • Suggested Applications
    Ferrous Metals
  • Wheel Width
    25mm
  • Maximum Operating Speed
    2,870rpm
  • MFR Part No.
    66253386235
  • Additional Conformity
    OSA Approved
    EN12413
  • Diameter
    300mm
  • Abrasive Material
    Aluminium Oxide
  • Grain Size
    Medium
  • Bond Type
    Vitrified
  • Model Number
    66253386235
  • Maximum RPM
    2870rpm
  • Thickness
    25mm
  • Standards Met
    EN12413
    OSA Approved
  • For Use On
    Ferrous Metals
  • Grain Designation
    A36OVS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome