Bench Grinder 150mm & Wire Wheel Combination with Work Light 250W/230V

Order Code: ZT1224740P

£133.99 Inc VAT (20%)


Description

Induction motor drive suitable for general use. Fitted with stone guards, adjustable eye shields and spark arrestors. Includes water tray for cooling hot materials. Features built-in wheel dresser for cleaning, sharpening and truing grinding wheel surfaces. Pivoting work light for added visibility in poorly illuminated areas. Supplied with one coarse aluminous oxide stone and one wire wheel for general workshop grinding, sharpening and descaling work.

See full description
Specifications for Bench Grinder 150mm & Wire Wheel Combination with Work Light 250W/230V
  • MFR Part No.
    BG150XWL
  • Weight
    8.6kg
  • Grinding Wheel Diameter
    150mm
  • Overall Length
    260mm
  • Overall Width
    450mm
  • Overall Height
    280mm
  • Type
    Bench Grinder
  • Motor Rating
    250W
  • Voltage
    230V
  • Wheel Speed
    2850rpm
  • Spindle Diameter
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome