Bench Grinder Heavy Duty 150MM230V

Order Code: ZT2748687S

£129.99 Inc VAT (20%)


Description

A heavy duty model designed for use in the garage or industrial workshop. One coarse and one fine grinding wheel, adjustable eye protection shields, spark deflectors, wheel guards and tools rests. Fitted with a cable and approved plug. Display carton.|Grinding wheel diameter150mmWidth/Face19mmBore size12.7mmSpeed3000r/minWeight11kg

Specifications for Bench Grinder Heavy Duty 150MM230V
  • Product Type
    Bench Grinder
  • Bore Size
    12.7mm
  • Grinding Wheel Diameter
    150mm
  • Supply Voltage
    230V
  • Weight
    11kg