Bench Grinder Wall Mounted Stand

Order Code: ZT1025927X

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%

Currently unavailable

Description

Four point fixing suitable for securely fixing bench grinders to the wall. Manufactured from heavy gauge steel, all welded construction painted finish. Each mounting plate can accommodate various sizes of grinder base.

Specifications for Bench Grinder Wall Mounted Stand
  • Overall Height
    170mm
  • Frame Material
    Steel
  • Overall Width
    225mm
  • Overall Length
    190mm
  • Stand Type
    Wall
  • Material
    Steel
  • Type
    Wall Stands
  • Item
    Grinder Stands

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome