Bench Grinder Wet & Dry 200/150MM 250W/230V

Order Code: ZT1230546P

£129.99 Inc VAT (20%)


Description

Fitted with 230V induction motor and is fully guarded. Suitable for workshop use. Supplied with Ø200mm wet stone and Ø150mm dry stone, ready to use. Suitable for sharpening fine blades.

Specifications for Bench Grinder Wet & Dry 200/150MM 250W/230V
  • MFR Part No.
    SM521
  • Weight
    11.7kg
  • Type
    Bench Grinder
  • Voltage
    230V
  • Overall Width
    490mm
  • Overall Height
    360mm
  • Grinding Wheel Diameter
    150 Drymm
    200 Wetmm
  • Overall Length
    350mm
  • Motor Rating
    250W
  • Wheel Speed
    130rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome