BS 200 Plus Combo Bench Grinder 600W 240V

Order Code: ZT4976304S

£249.99 Inc VAT (20%)


Description

The Metabo BS 200 Plus Combo Bench Grinderhas a sanding belt and grinding wheel for processing wood and metal.Suitable for sanding/grinding, sharpening, deburring and removing rust on steel and metals.An integrated LED light provides optimal illumination of the working area.The large belt sanding arm which can be continuously tilted by 90 for double flight grinding belt lengths. There is an extraction connection on the arm, suitable for standard coupling bushes.Supplied with:1 x Regular Aluminium Oxide Sanding Disc 60 N, 1 x Fabric Belt K 60, 1 x Pair of Spark Protection Glasses, 1 x Work Piece Support and1 x Hex Wrench.Specifications:Input Power: 600W.No Load Speed: 2, 980/min.Breakdown Torque: 2.7Nm.Grinding Wheels (x Thickness x Bore) : 200 x 25 x 32mm.Length of Belt Grinding Arm: 480mm.Grinding Belt Width: 50mm.Grinding Belt Length: 1000/1020mm.Suction Connection: 33mm.Cable length: 1.8m.Weight: 16.9kg.

See full description
Specifications for BS 200 Plus Combo Bench Grinder 600W 240V
  • Disc Diameter
    200mm
  • Input Power
    600W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome