The Metabo DS 125 M Bench Grinderis suitable for sharpening, grinding and deburring tasks. Fitted with a low-noise, low-vibration, maintenance-free induction motor.The workpiece support is easy to adjust, without the need for additional tools. Vibration-dampening rubber feet provide safe support and the large spark protection guards protect your eyes.Supplied with: 2 x Regular Aluminium Oxide Grinding Discs 36 P and 60 N, 2 x Spark Protection Glasses and1 x Work Piece Support.Specifications:Input Power: 200W.No Load Speed: 2, 980/min.Grinding Wheels (x thickness x bore) : 125 x 20 x 20mm.Breakdown Torque: 1.1Nm.Cable Length: 1.8m.Weight: 6.7kg.