0
1
2
3
4
5
6
7

EINTCWG200 Tc-Wg 200 Wet Grinder 125W 240V

Order Code: ZT4156245S

£104.99 Inc VAT (20%)


Description

EINTCWG200 TC-WG 200 Wet Grinder 125W 240V
The Einhell TC-WG 200 Wet Grinder is ideal for sharpening your tool without damaging the workpiece to be machined. During sanding, water is slowly supplied to the cutting edge, preventing frictional heat and annealing of the disc. The universal device provides flexibility for sanding a wide variety of tools, while the corrosion-free water tank cools the workpiece. Four rubber feet damp vibrations and ensure firm and secure standing. Delivery includes a slow-running, fine-grained wet sanding wheel and a leather sanding wheel for removing burrs.

Specifications:

Input Power: 125W.
No Load Speed: 110/min.
Wet Grinding Disc Diameter Inner/Outer: 32/200mm.
Grinding Wheel Mount Diameter: 12.7mm.
Wet Sanding Disc Thickness: 40mm.
Weight: 7.33kg.

See full description
Specifications for EINTCWG200 Tc-Wg 200 Wet Grinder 125W 240V
  • Power Source
    Corded 240v
  • Disc Diameter
    200mm
  • Input Power
    125W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome