0
1

GC- Silicon Carbide Bench Grinding Wheels - Plain


£8.49 Inc VAT (20%)
Up to 11.5% off

See all variants from £8.49

Description

Manufactured from premium quality, high grade silicon carbide abrasive grit. Silicon carbide bench grinder wheels are engineered with precision for extensive product life and cool and consistent grinding on a wide range of materials. Designed for use on a bench or pedestal grinder for deburring and sharpening of parts and tools.

Vitrified bond for precision grinding. Unaffected by water, acid and oils. All with 31.75mm bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.

All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.

Type 1: Straight grinding wheels.

Note: Truing recommended before first use.

Feature Attributes

Suggested Applications:
Non Ferrous Metal,Non Metallic Materials,Low Tensile Strength Materials,Cast Iron
Bond Type:
Vitrified
Abrasive Material:
Silicon Carbide
Grain Size:
Medium
Additional Conformity:
EN12413

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome