0
1
2

0-83-179 Quick Vice

Order Code: ZT1011109X

£32.99 Inc VAT (20%)


Description

The Stanley Quick Vice has a sliding jaw and a one handed lever arm, allowing quick and easy opening, closing and repositioning. It has a steel construction for durability and long life. Removable rubber pads help to protect the workpiece, and screw threads allow tightening to the work surface for a secure grip.

Clamping force 180kg
Bar length 240mm
Clamping capacity 110mm
Throat depth 80mm
Length 11"

See full description
Specifications for 0-83-179 Quick Vice
  • Jaw Opening
    110mm
  • Jaw Width
    90mm
  • Model Number
    0-83-179
  • Jaw Material
    Rubber
  • Vice Type
    Quick Vice
  • Base Type
    Fixed
  • Mounting Type
    Clamp
  • Overall Material
    Steel
  • Throat Depth
    80mm
  • Clamping Force
    160kg