1-83-068 150mm/6" HD Bench Vice

Order Code: ZT1027241P

£89.99 Inc VAT (20%)


Description

Cast-iron construction for strength and durability
Fine thread for dose tightening and long service life of the tool
Direct connection of worktop and vice
Base rotatable and lockable for versatile use
Moving parts chrome plated for corrosion protection
Socket can be screwed onto worktop

See full description
Specifications for 1-83-068 150mm/6" HD Bench Vice
  • Overall Material
    Cast Iron
  • Vice Type
    Bench Vice
  • Mounting Type
    Bolt
  • Base Type
    Swivel
  • Jaw Width
    150mm
  • Jaw Material
    Cast Iron
  • Jaw Opening
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome