0
1
2

1978272 5/125mm Quick-adjusting Vice

Order Code: ZT1011122X

125mm
£169.99 Inc VAT (20%)


Description

Quick Adjusting Vice
Uses a fast release lever to quickly loosen the jaws of the vice and return it to the locked position, greatly reducing the time necessary to adjust the vice. The body is cast from S.G. ductile iron guaranteeing strength and long life. Includes a safety stop that prevents the slide from being separated from the body. This vice with integrated anvil is designed for general purpose clamping and medium duty applications and for applications requiring frequent clamping and changing of multiple materials. The swivel base features three mounting points and allows for 120° rotation. The fused steel handle will bend before the vice can be overstressed plus the hardened steel jaws are replaceable.

jaw width
5"/125mm
4"/100mm

jaw opening
7"/180mm
4-1/4" / 110mm

jaw depth
2 3/4"/70 mm
2-3/8"/60 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome